Buy more than* S$200* and get FREE SHIPPING

  • The blaid for jigsaws

The blaid for jigsaws No.16

4.60 (5)
Item.#
06610405
Mfr.#
No.16
Package Qty.
1Bag(5PC)
Ship pack of
1
12.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
77
Cutting Capacity (mm) Aluminum Non-Metallic
Under 3
Cutting Capacity (mm) Mild Steel
Under 3
Main Cutting Material
Iron material
Cutting Capability (mm)
PVC / plastic / acrylic below,5 / mild steel plate below3 / below3 non-metallic aluminum
TRUSCO Part Number
377-9050
Cutting Capacity (mm) Vinyl Chloride Acrylic
below 5
Number of Threads per inch
25
Blade Thickness (mm)
0.9
Compatible
CJ55/CJ55VA/CJ65VE/CJ65SC/CJ65TC/CJ65VC/CJ70V/CJ120/CJ120V
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
SUS cutting
5
From Japan
On 2017-02-09 15:51:02
I can not compare because there is no that this only using, you off well. By the way, not cut stainless 1.5 to 2 mm.
This review is about item#6610405.
Sheet metal cutting
5
From Japan
On 2016-11-14 14:53:00
Although it was Bosch only until now It also says Hitachi. Not to be outdone.
This review is about item#11071444.
Cutting of FRP
3
From Japan
On 2014-11-24 14:59:09
I am thinking that it is a consumable item, but if the sharpness continues a bit more ...
This review is about item#06339873.
For interior decoration
5
From Japan
On 2014-08-31 14:32:01
Although I am an amateur, I am using it somehow. The price is also very good.
This review is about item#06610274.
Used for processing PVC board.
5
From Japan
On 2012-07-25 16:09:42
Because it is genuine parts, I use it with confidence.
This review is about item#06339882.