Buy more than* S$200* and get FREE SHIPPING

  • Craft Knife S Type

Craft Knife S Type 26B

by OLFA
3.00 (2)
Item.#
06610545
Mfr.#
26B
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0699
Compatible Blades and Cutters
Craft knife S-type blade (XB26), S-CRAFT KNIFE
TRUSCO Part Number
360-7461, 360-7461
2014 TRUSCO Published Page
2-0672
Overall Length (mm)
110, 110
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As an alternative to a cutting knife
4
From Japan
On 2018-03-05 11:21:24
Cutting out bamboo work for children It is speci fi ed here because the knife can not be cut off. It is almost satisfactory.
This review is about item#6610545.
For office use, for packing
2
From Japan
On 2017-04-03 10:24:23
It is used as a substitute for a cutter of a type in which the blade breaks for safety control. There are blades on both ends, so it is handy to do a replacement blade, but since it is a screw type to put out a blade, you can not deny a piece of work when using it.
This review is about item#6610545.