Buy more than* S$200* and get FREE SHIPPING

  • Crown Chalk
  • Crown Chalk
  • Crown Chalk

Crown Chalk CR-CC1-W

4.23 (13)
Item.#
06610667
Mfr.#
CR-CC1-W
Package Qty.
1Box(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
12
Color
White
Overall Length (mm)
80
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
I use it for the entrance recommendation blackboard
5
From Japan
On 2018-04-13 15:57:40
Since there are many colors and expensive items after expendable items, it is saved with this size (amount)
This review is about item#6610721.
marking
3
From Japan
On 2018-02-07 17:14:10
I am satisfied with the cost, easy to use, less fragile to break, less powder attached to hands.
This review is about item#6610667.
During inspection work
4
From Japan
On 2018-01-30 16:34:26
I did not have any inventory items and compared with other shops, It was a great help because the delivery date was the fastest.
This review is about item#6610667.
When using blackboard
3
From Japan
On 2017-08-30 17:25:57
It is an ordinary choke. It was not normal and it was normal
This review is about item#6610667.
Write the blackboard of the menu.
5
From Japan
On 2017-05-09 18:46:39
I am glad that it is profitable with a colorful set of five colors. It was still good if there was a bit more dark color.
This review is about item#6610721.
Write on the blackboard
5
From Japan
On 2014-12-10 11:56:01
There is no problem at all
This review is about item#06610676.
blackboard
5
From Japan
On 2014-09-02 13:57:13
It is cheap and can be used without problems.
This review is about item#06610667.
Fill in construction signboard
5
From Japan
On 2014-06-20 13:46:46
Normally, I was using the coated one, but because the wax was attached to the blackboard, I could not write it, so I did it here. Since this normal chalk is not out much, I will purchase it even if it matches in price.
This review is about item#06610667.
For blackboard
4
From Japan
On 2013-10-31 14:34:58
The writing taste is fine. I would like to expect a set that added more color by having less white by the color balance. It can be set with only color.
This review is about item#06610737.
Used to fill in small caliber of wood
5
From Japan
On 2012-12-25 11:40:08
Purchased because price was lower than other stores. Since it is a consumable item, the cheapest is more welcome.
This review is about item#06610676.