Buy more than* S$200* and get FREE SHIPPING

  • Dustless Chalk

Dustless Chalk DCC-6-W

4.67 (3)
Item.#
06610886
Mfr.#
DCC-6-W
Package Qty.
1Box(6PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
12
Material
(Main raw material) Calcium carbonate
Overall Length (mm)
64
Color
White
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fill in cardboard
5
From Japan
On 2016-05-12 12:31:44
Better than other chalks, not too powder, comfortable to write smooth and very good
This review is about item#06610886.
Fill out the construction blackboard
4
From Japan
On 2012-01-11 12:37:47
Construction in the renovation work room Chalk dust was a problem because there was much chalk dust in filling the blackboard (It smudges after cleaning) That point Chalk's powder is small. There is a hard place in ordinary chalk and there are cases where it can hurt the blackboard, but it can hardly be felt. Since it is still the first use, I do not feel clear about the possession, but the feeling of use is not bad. I am examining boxed items.
This review is about item#06610886.
In marking with car tire change
5
From Japan
On 2011-07-30 20:34:51
Because it is not used frequently, we used ordinary chalk instead of special item. no problem.
This review is about item#06610886.