Buy more than* S$200* and get FREE SHIPPING

  • Dustless Chalk

Dustless Chalk DCC-72-6C

4.67 (3)
Item.#
06610895
Mfr.#
DCC-72-6C
Package Qty.
1Box(6colorx12PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
12
Material
(Main raw material) calcium carbonate
Overall Length (mm)
64
Color
Each of 12 red, blue, green, yellow, brown, purple
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fill in cardboard
5
From Japan
On 2016-05-12 12:31:44
Better than other chalks, not too powder, comfortable to write smooth and very good
This review is about item#06610886.
Fill out the construction blackboard
4
From Japan
On 2012-01-11 12:37:47
Construction in the renovation work room Chalk dust was a problem because there was much chalk dust in filling the blackboard (It smudges after cleaning) That point Chalk's powder is small. There is a hard place in ordinary chalk and there are cases where it can hurt the blackboard, but it can hardly be felt. Since it is still the first use, I do not feel clear about the possession, but the feeling of use is not bad. I am examining boxed items.
This review is about item#06610886.
In marking with car tire change
5
From Japan
On 2011-07-30 20:34:51
Because it is not used frequently, we used ordinary chalk instead of special item. no problem.
This review is about item#06610886.