Buy more than* S$200* and get FREE SHIPPING

  • DC Choke Cases
  • DC Choke Cases
  • DC Choke Cases

DC Choke Cases DC-CK-W

4.50 (2)
Item.#
06610974
Mfr.#
DC-CK-W
Package Qty.
1PC
Ship pack of
1
3.18 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
90x17x106
Material
(Including recycled materials) polypropylene resin
Color
White
Accessories
Antibacterial with a towel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for lecture
5
From Japan
On 2017-02-14 01:14:39
It is used to carry chalk of written taste of your choice. The size is reasonable, so it is convenient to carry.
This review is about item#06610974.
Used for construction site work
4
From Japan
On 2014-12-16 13:23:15
I think that it is light and is easy to use size.
This review is about item#06610974.