Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gift Wrapping Paper, Congratulatory
  • Gift Wrapping Paper, Congratulatory
  • Gift Wrapping Paper, Congratulatory

Gift Wrapping Paper, Congratulatory Neu-N1A5

4.33 (3)
Item.#
06611035
Mfr.#
Neu-N1A5
Package Qty.
1Pack(100Sheet)
Ship pack of
1
5.12 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Type
A5 THICK MOUTH
Material
Ceremony paper 64g/m2
Dimension (mm)
Length 148 x Width 210
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
shop
5
From Japan
On 2015-11-13 09:15:30
It soon reach, it is grateful because the price is cheap. We are printing in the ink-jet, but come in handy without any paper jams.
This review is about item#06611062.
Use the little gift
3
From Japan
On 2014-03-29 14:30:28
Fairly common.
This review is about item#06611035.
Of little gift, used as bookmarks.
5
From Japan
On 2013-12-16 14:09:17
Easy-to-use in the hardness of the moderate paper. Price down pat!
This review is about item#06611035.