Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gift Wrapping Paper, Congratulatory
  • Gift Wrapping Paper, Congratulatory
  • Gift Wrapping Paper, Congratulatory

Gift Wrapping Paper, Congratulatory Neu -N101

4.17 (6)
Item.#
06611053
Mfr.#
Neu -N101
Package Qty.
1Pack(100Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Thickstamp
Material
Etiquette paper 64g/m2
Dimension (mm)
197x 265 vertical side
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
I gave it to the item of thank you
4
From Japan
On 2018-04-04 13:22:02
I can perfectly print on PC and it is perfect. However, I wanted to use about 15 sheets, so 100 sheets was too much.
This review is about item#6611044.
Attach to prizes
5
From Japan
On 2018-02-22 15:57:22
I compared a lot, Monotaro san was the cheapest.
This review is about item#6611044.
I use it as a towel sushi.
3
From Japan
On 2017-11-09 12:03:35
I hope the price is a little cheaper, but I am satisfied with the paper quality.
This review is about item#6611062.
shop
5
From Japan
On 2015-11-13 09:15:30
I will arrive soon and thank you for the price is cheap. I am printing with inkjet, but it is useful without a paper jam.
This review is about item#06611062.
Used for gift items
3
From Japan
On 2014-03-29 14:30:28
Everything is normal.
This review is about item#06611035.
Used as a gift of gift items.
5
From Japan
On 2013-12-16 14:09:17
It is easy to use with moderate paper hardness. The price is also perfect!
This review is about item#06611035.