Buy more than* S$200* and get FREE SHIPPING

  • French Gift Wrapping Paper

French Gift Wrapping Paper NOF-N60A5

5.00 (1)
Item.#
06611105
Mfr.#
NOF-N60A5
Package Qty.
1Pack(100Sheet)
Ship pack of
1
5.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Ceremony paper 64g/m 2
Dimension (mm)
Length 148 x Width 210
Type
A5 THICK MOUTH
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
shop
5
From Japan
On 2015-11-13 09:15:07
It soon reach, it is grateful because the price is cheap. We are printing in the ink-jet, but come in handy without any paper jams.
This review is about item#06611132.