Buy more than* S$200* and get FREE SHIPPING

  • Volume Band, Type B
  • Volume Band, Type B
  • Volume Band, Type B

Volume Band, Type B 10245-0098

5.00 (2)
Item.#
06611176
Mfr.#
10245-0098
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Bolt Diameter
M3
Bolt Type
M3x20 (size Example)
Dimensions C (mm)
10
Dimension t (mm)
0.6
Type
Normal type
Dimension G (phi mm)
4
Dimension p1 (mm)
10
Dimensions D (mm)
6.5
Length (m)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tank Heater Installation
5
From Japan
On 2015-04-18 16:59:03
It was simple to use
This review is about item#06616514.
Used as a fall prevention auxiliary fitting for TV and AV equipment
5
From Japan
On 2015-03-01 17:07:45
Since it is in a small box as it is rolled up, it can be taken out appropriately as much as it is used and outstanding in use feeling. Cheaper than anything.
This review is about item#06611176.