Buy more than* S$200* and get FREE SHIPPING

  • Ultra Clean Powder Free Finger Cot, Chlorine Free, Sulfur Free, Anti Static

Ultra Clean Powder Free Finger Cot, Chlorine Free, Sulfur Free, Anti Static

Item.#
06611185
Package Qty.
1Bag(1000PC)
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
60, 60, 60
Thickness (mm)
0.1, 0.1, 0.1
Type
Roll type, Roll type
Material
Synthetic rubber (NBR), Synthetic rubber (NBR)
Performance
Uncharged, Uncharged
Inner Diameter (phi mm)
16.5, 16.5, 16.5
Surface Resistance (ohm/sq)
1010-11, 1010-11, 1010-11
Specification
Compliant with RoHS regulation., RoHS regulation compliant product.