Buy more than* S$200* and get FREE SHIPPING

  • Lead Free Solder, Sn-Ag System,

Lead Free Solder, Sn-Ag System, HS-302

3.50 (2)
Item.#
06611193
Mfr.#
HS-302
Package Qty.
1Roll
Ship pack of
1
33.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Solid Phase/Liquid phase Temperature (degree c)
217/220
Length (m)
58
TRUSCO Part Number
297-7613
Wire Diameter (phi mm)
0.6
Specific Gravity
7.4
Weight (g)
100
Ingredients
Sn:96.5% , Ag:3% , Cu:0.5%
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electronics wiring
5
From Japan
On 2016-06-17 03:45:44
The lead-free solder's what puzzled the old, such as myself, no problem if you get used to it. Because of mechanical strength and conductivity (electrical resistance) is excellent, also from the effects of the environment Hand you do not use is not. In fact, other varieties are not so much try. Again, work number of times Because there is a need for a familiar Increase. It luster is not in the finish, as compared with the lead-containing Light because the solder flow way is also quite different. Flux also probably have been improved, the connection Certainty is that it certainly feels. Is not earn in the area because that low the first place of the electrical resistance Concern that not less. Continuity check in or because a hard surface after the finish, the surface becomes a high resistance to oxidation Because against the are of or do not know, but lightly tester may conduct can not be confirmed It is a caution.
This review is about item#06611202.
Used when soldering work
2
From Japan
On 2015-09-18 14:55:12
Compared with those of other manufacturers I used before, I felt that the solder was hardly melted.
This review is about item#06611202.