Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lead-free Solder

Lead-free Solder HS-304

4.00 (3)
Item.#
06611202
Mfr.#
HS-304
Package Qty.
1Roll
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Solid Phase/Liquid phase Temperature (degree c)
217/220
Weight (g)
100
Ingredients
Sn:96.5% , Ag:3% , Cu:0.5%
Length (m)
20
Specific Gravity
7.4
TRUSCO Part Number
297-7621
Wire Diameter (phi mm)
1.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For electrical wiring of key switch for input of distribution sorting device
5
From Japan
On 2018-05-18 11:44:41
It is lead free, environmentally friendly and easy to use and satisfied
This review is about item#6611202.
Electronic equipment wiring
5
From Japan
On 2016-06-17 03:45:44
Lead-free solder is kind of embarrassed like old people, but it does not matter if you get used to it. Because mechanical strength and conductivity (electrical resistance) are excellent, there is no hand that is not used from the influence on the environment. To tell the truth, I have not tried other varieties much. After all, it is necessary to increase the number of work and get used to it. There is no gloss on the finish and the flow of solder is also quite different as compared to lead containing light. The flux will be improved, I feel that the reliability of the connection is certain. There is little worry that electric resistance must be earned because electric resistance in the first place is low. It is important to note that continuity can not be confirmed by lightly testering it, although it is not known whether the surface is hard due to the conduction check after finish or whether the surface is oxidized and the resistance is high, so be careful.
This review is about item#06611202.
Used when soldering work
2
From Japan
On 2015-09-18 14:55:12
Compared with those of other manufacturers I used before, I felt that the solder was hardly melted.
This review is about item#06611202.