Buy more than* S$200* and get FREE SHIPPING

  • Conductive Finger Cots

Conductive Finger Cots

Item.#
06611212
Package Qty.
1Bag(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Performance
Conductivity, Conductivity
Thickness (mm)
0.10, 0.10
Overall Length (mm)
63, 63
Specification
Compliant with RoHS regulation., RoHS regulation compliant product.
Surface Resistance (ohm/sq)
106-8, 106-8
Inner Diameter (phi mm)
21, 21
Material
Natural rubber, Natural rubber
Type
Non Powder / roll type, Non Powder / roll type