Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NON-POWDER FINGER COT(non-conducting, Sulfur-free, Chlorine-free) EDEL-EX XS13.5

NON-POWDER FINGER COT(non-conducting, Sulfur-free, Chlorine-free) EDEL-EX XS13.5

Item.#
06611228
Package Qty.
1Bag(1000PC)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1, 0.1, 0.1
Overall Length (mm)
63, 63, 63
Inner Diameter (phi mm)
15, 15, 15
Type
Roll, no flour, Roll, no flour
Material
Natural rubber, Natural rubber