Buy more than* S$200* and get FREE SHIPPING

  • NON-POWDER FINGER COT(non-conducting, Sulfur-free, Chlorine-free) EDEL-EX XS13.5

NON-POWDER FINGER COT(non-conducting, Sulfur-free, Chlorine-free) EDEL-EX XS13.5

Item.#
06611237
Package Qty.
1Bag(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1, 0.1, 0.1
Overall Length (mm)
63, 63, 63
Inner Diameter (phi mm)
18, 18, 18
Type
Roll, no flour, Roll, no flour
Material
Natural rubber, Natural rubber