Buy more than* S$200* and get FREE SHIPPING

  • SPORE Finger Cots Starights

SPORE Finger Cots Starights

Item.#
06611246
Package Qty.
1Bag(1000PC)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1, 0.1, 0.1
Overall Length (mm)
63, 63, 63
Inner Diameter (phi mm)
15, 15, 15
Type
straight, straight
Material
Natural rubber, Natural rubber