Buy more than* S$200* and get FREE SHIPPING

  • Table Tap
  • Table Tap
  • Table Tap
  • Table Tap

Table Tap A-41H(BK)

5.00 (3)
Item.#
06611421
Mfr.#
A-41H(BK)
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Electric Wire (mm2)
VFF 0.75, 1.25, 2.0
Rated Voltage (V)
125
Type
For three ports
Color
Black
Rated Current (A)
15
Dimension (Length L x Width W x Thickness) (mm)
78x45x20
Weight (g)
68
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tabletop
5
From Japan
On 2017-09-01 18:11:23
There is no metal fitting on the back, ELPA (Asahi Denki). With metal fittings on the back, Panasonic (Panasonic). Order without error.
This review is about item#6611437.
Work room outlet at home
5
From Japan
On 2016-11-18 00:31:29
The so-called table tap, which is generally commercially available, is also well-made, pilot lamps and switches are allocated for each outlet, its function is understood, but in a narrow room, power supply, lighting and measurement In order to supply AC 100 V of equipment and so on, it is not expensive, bad space factor, as mentioned above, but not simple, extra things purchased this time. TAP is useful ·
This review is about item#06611437.
Existing tap was damaged, there was a danger of electric shocking
5
From Japan
On 2016-06-10 14:42:19
After replacement it was beautiful and I did not have any problem because I wanted to see it replaced by a contractor.
This review is about item#06611412.