Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Proof Rubber Plug 3P
  • Water Proof Rubber Plug 3P
  • Water Proof Rubber Plug 3P
  • Water Proof Rubber Plug 3P

Water Proof Rubber Plug 3P AG-23PH

5.00 (1)
Item.#
06611516
Mfr.#
AG-23PH
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
20
Number of Poles
3P
Specification
High capacity and special wiring
Compatible Electric Wire (mm2)
Stranded wire2CT2.0-3.5 VCT3.5
Rated Voltage (V)
250
Weight (g)
134
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of equipment power supply
5
From Japan
On 2015-07-08 11:04:10
Waterproof rubber connector Combined with body 3P (order code 37589352), it can be used without problems.
This review is about item#06611516.