Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Square Outlet

Square Outlet A-52H

Item.#
06611586
Mfr.#
A-52H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Electric Wire (mm2)
VFF 1.6, 2.0
Rated Voltage (V)
125
Weight (g)
95
Color
White
Length (mm)
88
Rated Current (A)
15
Type
For three ports
Height (mm)
25
Width (mm)
43