Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thin-Shaped Electrical Outlet
  • Thin-Shaped Electrical Outlet
  • Thin-Shaped Electrical Outlet

Thin-Shaped Electrical Outlet A-55H(W)

3.00 (1)
Item.#
06611595
Mfr.#
A-55H(W)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Color
White
Rating
125V 15A
Weight (g)
60
Rated Voltage (V)
125
Compatible Wire Size
VVF1.6mm,2.0mm
Type
For 1-neck
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
This is a foolish question
3
From Japan
On 2014-02-25 17:19:36
There is a thin but never thin, this about it in a standard thickness, which can be easily inlet portion good thing to introduce a code
This review is about item#06611604.