Buy more than* S$200* and get FREE SHIPPING

  • Thin-Shaped Electrical Outlet
  • Thin-Shaped Electrical Outlet
  • Thin-Shaped Electrical Outlet

Thin-Shaped Electrical Outlet A-56H(W)

3.00 (1)
Item.#
06611604
Mfr.#
A-56H(W)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Color
White
Type
For two ports
Weight (g)
94
Rated Voltage (V)
125
Purpose
For power-source expansion
Compatible Wire Size
VVF 1.6mm, 2.0mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
This is a foolish question
3
From Japan
On 2014-02-25 17:19:36
There is a thin but never thin, this about it in a standard thickness, which can be easily inlet portion good thing to introduce a code
This review is about item#06611604.