Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thin-Shaped Electrical Outlet

Thin-Shaped Electrical Outlet A-54H(W)

3.00 (1)
Item.#
06611613
Mfr.#
A-54H(W)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Color
White
Purpose
For power-source expansion
Weight (g)
105
Width (mm)
55
Rated Voltage (V)
125
Length (mm)
94
Type
For three ports
Height (mm)
22
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
This is a foolish question
3
From Japan
On 2014-02-25 17:19:36
There is a thin but never thin, this about it in a standard thickness, which can be easily inlet portion good thing to introduce a code
This review is about item#06611604.