Buy more than* S$200* and get FREE SHIPPING

  • Ground Angular Type Electrical Outlet
  • Ground Angular Type Electrical Outlet
  • Ground Angular Type Electrical Outlet

Ground Angular Type Electrical Outlet ME-2726H

Item.#
06611622
Mfr.#
ME-2726H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For power-source expansion
Rated Current (A)
5
Type
For 1port
Color
White
Compatible Wire Size
VVF 1.6mm, 2.0mm
Rated Voltage (V)
125
Weight (g)
59
Specification
With grounding