Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Grounding Double Outlet
  • Grounding Double Outlet
  • Grounding Double Outlet

Grounding Double Outlet ME-2746H

Item.#
06611631
Mfr.#
ME-2746H
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Wire Size
VVF 1.6mm, 2.0mm
Rated Voltage (V)
125
Weight (g)
113
Specification
With grounding
Rated Current (A)
15
Type
Two shares for
Color
White