Buy more than* S$200* and get FREE SHIPPING

  • Square Tumbler Switch
  • Square Tumbler Switch
  • Square Tumbler Switch

Square Tumbler Switch #3081H

Item.#
06611665
Mfr.#
#3081H
Package Qty.
1PC
Ship pack of
1
5.26 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Purpose
For power supply wiring
Rated Current (A)
10
Rating
300 10A
Weight (g)
59
Compatible Electiric Wires
VVF 1.6mm
Rated Voltage (V)
300
Type
Three ways
Color
White