Buy more than* S$200* and get FREE SHIPPING

  • Square Tumbler Switch
  • Square Tumbler Switch
  • Square Tumbler Switch

Square Tumbler Switch A-61H

Item.#
06611674
Mfr.#
A-61H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For power supply wiring
Rated Current (A)
10
Rating
300 10A
Color
White
Specification
Single-pole switch
Compatible Wire Size
phi1.6mm
Rated Voltage (V)
300
Weight (g)
149
Type
2-