NoteBuy more than* S$200* and get FREE SHIPPING

  • Switch Plate

Switch Plate B-1954H

4.50 (2)
Item.#
06611683
Mfr.#
B-1954H
Package Qty.
1PC
Ship pack of
1
4.77 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Purpose
For power supply wiring
Rated Voltage (V)
300
Specification
Single-pole switch
Rated Current (A)
15
Weight (g)
85
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Switch replacement of old houses
4
From Japan
On 2014-06-22 06:48:15
Without any problem in the appearance and feel of after construction. Problem is it takes a little effort at the time of construction so hard to come off the exterior panel. It is the time of the re-construction or repair at the time of future failure likely to struggle to remove the exterior panel, some if not removed well because even pry with a screwdriver tenacious is a risk of damage such as worst break. In addition, we want to wish improvement along with the matter of the panel so obscured engraved installation side circuit diagram of the back switch body.
This review is about item#06611683.
Exchange of home switch
5
From Japan
On 2013-05-14 17:41:16
Was replaced because broken home switch. I have become two of the bracket and cover, And sent remain addicted, it was hard to remove bee. When you try to forcibly Hazuso Scary a cracked or broken likely. Please send in a state in which the removed.
This review is about item#06611683.