Buy more than* S$200* and get FREE SHIPPING

  • Switch Plate

Switch Plate B-1956H

4.50 (2)
Item.#
06611701
Mfr.#
B-1956H
Package Qty.
1PC
Ship pack of
1
13.15 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Rated Voltage (V)
300
Specification
Single-pole switch x3
Purpose
For power supply wiring
Weight (g)
142
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exchange of old private houses
4
From Japan
On 2014-06-22 06:48:15
There is no problem in the appearance and the feeling of use after construction. The problem is that it is difficult for the exterior panels to come off, so it takes some effort during construction. It seems to be hard to remove the exterior panel at the time of repairing or repairing at the time of a future breakdown, and if it is broken by a driver, doing it well will cause damage such as worst cracking if not successfully removed. Also, because the engraved mark on the installation side circuit diagram on the back side of the switch body is hard to see, I would like to see improvements along with panel matter.
This review is about item#06611683.
House switch exchange
5
From Japan
On 2013-05-14 17:41:16
The house switch was broken and replaced. It has become two pieces of metal fittings and a cover, but it was sent as it was hooked and it was difficult to detach. I try to forcibly remove it and I am afraid that it will crack or break. Please send me with it removed.
This review is about item#06611683.