Buy more than* S$200* and get FREE SHIPPING

  • Elegant Set

Elegant Set B-1950H

5.00 (1)
Item.#
06611771
Mfr.#
B-1950H
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Compatible Electiric Wires
VVF1.6mm/2.0mm
Rated Voltage (V)
125
Type
For 1 co-
Rated Current (A)
15
Weight (g)
87
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Warehouse
5
From Japan
On 2016-11-02 08:04:39
Simple and good color. Easy installation.
This review is about item#06611796.