Buy more than* S$200* and get FREE SHIPPING

  • Working Gloves

Working Gloves 202905

Item.#
06611797
Mfr.#
202905
Package Qty.
1dozen(12Pair)
Ship pack of
1
9.15 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Twist Number
Shino-ito 1 main
Gauge Number
8 gauge
Size
Free
Material
Polyester / acrylic / rayon / Other
Mass (g/dozen)
480
Overall Length (cm)
22.5
Color
Bleached