Buy more than* S$200* and get FREE SHIPPING

  • Glove

Glove 202437

4.33 (3)
Item.#
06611824
Mfr.#
202437
Package Qty.
1dozen(12Pair)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mass (g/dozen)
720
Number of Threads
2 main
Size
Free
Material
Cotton / polyester / Other
Gauge Number
8 gauge
Overall Length (cm)
22.5
Color
Generation
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Sorting of bottles and plastic bottles
4
From Japan
On 2018-01-10 09:15:17
Durable, it can be used repeatedly by washing, I have used it from before. In our company many women use it, a little small place was also favorite, but the thing ordered the most recently was a slightly larger impression. (When I contacted the manufacturer, I told that I did not change it)
This review is about item#6611824.
Maintenance of equipment with a large amount of machine oil
5
From Japan
On 2016-10-01 09:09:43
It is solid compared to things like home centers, dirt hardly penetrates and hands are hard to get dirty. I think that it can be used normally even if washing is easy to use.
This review is about item#6611824.
Sorting of bottles and plastic bottles
4
From Japan
On 2016-05-16 12:01:59
Although I used various gloves, it is durable compared to other items, and it can be used even after washing several times. After laundry, it is relatively quick to dry, so I am saved.
This review is about item#06611824.