Buy more than* S$200* and get FREE SHIPPING

  • Glove 10 pcs

Glove 10 pcs 202913

Item.#
06611833
Mfr.#
202913
Package Qty.
1dozen(12Pair)
Ship pack of
1
8.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Twist Number
1.5 story
Gauge Number
10 gauge
Size
Free
Material
Cotton / polyester / Other
Mass (g/dozen)
450
Overall Length (cm)
22.5
Color
Generation