Buy more than* S$200* and get FREE SHIPPING

  • New Metal Plate

New Metal Plate PL-S02H

5.00 (1)
Item.#
06611875
Mfr.#
PL-S02H
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For embedded instruments
Type
Large angle type
Material
Aluminum alloy
Type
2-piece mouth
Weight (g)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since the initial thing made of plastic was broken by the impact, it was exchanged.
5
From Japan
On 2015-10-06 15:03:26
Although there was anxiety about the mounting dimension, it seems that the standard of installation is decided, it was possible to install perfectly. It looks sturdy.
This review is about item#06611875.