Buy more than* S$200* and get FREE SHIPPING

  • New Metal Plate

New Metal Plate PL-S03H

5.00 (1)
Item.#
06611884
Mfr.#
PL-S03H
Package Qty.
1PC
Ship pack of
1
3.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
3 mouth pieces
Weight (g)
30
Type
High-angle type
Material
Aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Expansion of outlet
5
From Japan
On 2017-02-14 19:49:17
It looks like stainless steel and has a heavy feeling so it gets high class.
This review is about item#6611884.