Buy more than* S$200* and get FREE SHIPPING

  • New Metal Plate

New Metal Plate PL-S00H

5.00 (2)
Item.#
06611893
Mfr.#
PL-S00H
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For embedded instruments
Type
Large angle type
Material
Aluminum alloy
Type
For blanks
Weight (g)
30
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Blindfold
5
From Japan
On 2017-09-16 17:00:50
I bought it because the size was exactly good and the material was also good.
This review is about item#6611893.
Wall blindfold
5
From Japan
On 2016-10-21 19:01:18
The use is different, but it was used for the blindfold of the wall hole.