Buy more than* S$200* and get FREE SHIPPING

  • Small Joint Box
  • Small Joint Box
  • Small Joint Box

Small Joint Box B-67H

2.80 (5)
Item.#
06612121
Mfr.#
B-67H
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
28
Specification
For power-source distribution
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Used in ceiling of general house
3
From Japan
On 2018-03-05 08:05:14
Though it becomes thinner than other companies' products, I think that it will not be a problem because it is behind the ceiling. I bought a lot in Monotaro, but when I saw the same thing in the home center, 30 yen was sold cheaply per piece. If you do price research etc., I think that you can order safely.
This review is about item#06612121.
It is used for the connection part of electric wire.
5
From Japan
On 2016-03-08 16:40:29
No problem
This review is about item#06612121.
Bundle of outlets etc.
1
From Japan
On 2012-02-07 16:06:33
Is it easy to remove the cover specification? Panasonic products are of the same type, but Panasonic's nails have nails and can not be easily removed as well. Since this product comes out when a person touches the cover of the transparent part, depending on the case, there is a current of 100 V or more at the connection part, so it is uneasy for safety.
Home wiring processing
4
From Japan
On 2011-07-22 18:34:48
Purchase to use at an old private house. If it is true, it is the best if there are large and small round types seen well in the past
This review is about item#06612121.
Protection of equipment wiring joint
1
From Japan
On 2011-05-24 12:19:35
I think that this is a ready-made item and I do not think anything will improve, but I am in trouble because the part of the transparent case is easily removed too much. Because they are installed in places where human eyes can touch, where there is a possibility of touch by hand, it is dangerous to easily detach them. It is cheap in price so I do not know if it will improve or improve, but it is a bit smaller and I hope the case will not be removed a little more
This review is about item#06612121.