Buy more than* S$200* and get FREE SHIPPING

  • Brim Tube
  • Brim Tube
  • Brim Tube

Brim Tube PH-90NH

4.00 (3)
Item.#
06612146
Mfr.#
PH-90NH
Package Qty.
1Pack(5PC)
Ship pack of
1
3.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
When drawing electric wire from outdoors, it is used inserting in wall hole.
Specification
For wiring work
Weight (g)
17
Overall Length (mm)
30
Inner Diameter (phi mm)
9
Size
Small
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Modification of air cleaner
4
From Japan
On 2016-08-05 22:31:36
It is used for sucking up motorcycle air cleaner, it can be used well.
This review is about item#06612164.
Used for wall wiring
5
From Japan
On 2014-11-28 15:13:28
Various kinds are abundant and will be purchased again.
This review is about item#06612146.
Distribution of electricity
3
From Japan
On 2013-02-18 02:56:05
no problem
This review is about item#06612164.