Buy more than* S$200* and get FREE SHIPPING

  • Code Sticker
  • Code Sticker
  • Code Sticker
  • Code Sticker
  • Code Sticker

Code Sticker PE-31NH

4.00 (1)
Item.#
06612286
Mfr.#
PE-31NH
Package Qty.
1Pack(10PC)
Ship pack of
1
3.89 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Use on locations where you don't want to hit the nail, narrow spaces, tiles, and glass surfaces etc.
Color
Silver
Plate Thickness (mm)
0.4
Surface Processing
Bright zinc plating (trivalent chromium)
Size
Small
Material
SPCC-SD
Double Sided Tape
Sekisui Chemical Co., Ltd. #535 tape
Dimensions B (mm)
19.5
Dimensions A (mm)
10
Caution
Always wipe off oil, water, rust, dust, etc from pasting spot. Re-pasting should be avoided as adhesiveness drops to half after it is removed. Dry edge specification for white only.(Dry edge refers to creating parts of the release paper without ad
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use to hold and fix the wiring and tubing.
4
From Japan
On 2008-12-04 20:08:33
Even though small base area, firmly stick. Enable unclear whether the long-term storage. Material is I want you to also sell SUS.
This review is about item#06612295.