Buy more than* S$200* and get FREE SHIPPING

  • Code Sticker
  • Code Sticker
  • Code Sticker
  • Code Sticker
  • Code Sticker
  • Code Sticker

Code Sticker PE-32NH

4.00 (2)
Item.#
06612322
Mfr.#
PE-32NH
Package Qty.
1Pack(8PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use on locations where you don't want to hit the nail, narrow spaces, tiles, and glass surfaces etc.
Dimensions B (mm)
19.5
Dimensions A (mm)
13.5
Color
Silver
Plate Thickness (mm)
0.5
Material
SPCC-SD
Surface Processing
Gloss zinc plating (trivalent chromium)
Size
Medium
Double Sided Tape
Sekisui Chemical Co., Ltd. # 535 tape
Caution
Always wipe off oil, water, rust, dust, etc from pasting spot. Re-pasting should be avoided as adhesiveness drops to half after it is removed. Dry edge specification for white only.(Dry edge refers to creating parts of the release paper without adhesive on the edge of the tape to make it easier to peel the release paper.)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiring stop of the vehicle frame
4
From Japan
On 2017-09-25 15:46:18
Totally, if you have a little more adhesion you should not say.
This review is about item#6612286.
It is used for holding and fixing wiring and tubes.
4
From Japan
On 2008-12-04 20:08:33
Even though it is a small pedestal area, it firmly sticks. It is unknown whether it is effective for long term storage. I want the material to sell SUS.
This review is about item#06612295.