Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Code Sticker
  • Code Sticker
  • Code Sticker
  • Code Sticker
  • Code Sticker

Code Sticker PE-B32H

4.00 (2)
Item.#
06612331
Mfr.#
PE-B32H
Package Qty.
1Pack(8PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Use on locations where you don't want to hit the nail, narrow spaces, tiles, and glass surfaces etc.
Size
Medium
Double Sided Tape
Sekisui Chemical #517 tape
Dimensions B (mm)
19.5
Dimensions A (mm)
13.5
Material
SPCC-SD
Color
Black
Plate Thickness (mm)
0.5
Surface Processing
Black zinc plating (trivalent chromium)
Caution
Always wipe off oil, water, rust, dust, etc from pasting spot. Re-pasting should be avoided as adhesiveness drops to half after it is removed. Dry edge specification for white only.(Dry edge refers to creating parts of the release paper without ad
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiring stop of the vehicle frame
4
From Japan
On 2017-09-25 15:46:18
Totally, if you have a little more adhesion you should not say.
This review is about item#6612286.
It is used for holding and fixing wiring and tubes.
4
From Japan
On 2008-12-04 20:08:33
Even though it is a small pedestal area, it firmly sticks. It is unknown whether it is effective for long term storage. I want the material to sell SUS.
This review is about item#06612295.