Buy more than* S$200* and get FREE SHIPPING

  • Cord Clip
  • Cord Clip
  • Cord Clip
  • Cord Clip

Cord Clip PE-698H

Item.#
06612365
Mfr.#
PE-698H
Package Qty.
1Pack(8PC)
Ship pack of
1
4.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For union fixation of a wiring bundle and cable.
Color
(Front) milk white (Back) black
Dimensions B (mm)
16
Dimensions A (mm)
25.4
Material
66 nylon
Type
Small