Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cord Clip
  • Cord Clip
  • Cord Clip
  • Cord Clip
  • Cord Clip

Cord Clip PE-697H

Item.#
06612374
Mfr.#
PE-697H
Package Qty.
1Pack(6PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For union fixation of a wiring bundle and cable.
Color
(Front) milk white (Back) black
Dimensions B (mm)
25.4
Dimensions A (mm)
25.4
Material
66 Nylon
Type
Medium