Buy more than* S$200* and get FREE SHIPPING

  • Insulated Clamp
  • Insulated Clamp
  • Insulated Clamp
  • Insulated Clamp

Insulated Clamp PH-81NH

5.00 (1)
Item.#
06612751
Mfr.#
PH-81NH
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for wiring fixation of the VA code.
Color
Black
Accessories
Stop pegs x 10
Dimensions A (mm)
23
Dimensions B (mm)
10
Material
PE
Compatible Cable
For VVFphi1.6, 2.0mmx2 core
Size
Small
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to fix the cord of electronic equipment products.
5
From Japan
On 2017-12-01 19:11:13
I could not buy this insulation clamp at home centers, electric shops, etc which I had previously sold, and finally it was saved because I could buy it collectively with monotalou.
This review is about item#6612751.