Buy more than* S$200* and get FREE SHIPPING

  • Cable Staple 1/2
  • Cable Staple 1/2
  • Cable Staple 1/2
  • Cable Staple 1/2

Cable Staple 1/2 ST-1200P

5.00 (1)
Item.#
06612837
Mfr.#
ST-1200P
Package Qty.
1Pack(600PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
5
Compatible Cable
Line 0.5mm 2 x 2 core more
Dimensions A (mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself electrical wiring
5
From Japan
On 2014-11-10 15:58:14
You can use without any problems. Since a thick finger when driving a staple is happy when there is a brief strike guide like a tool.
This review is about item#06612821.