Buy more than* S$200* and get FREE SHIPPING

  • Staple 3/4
  • Staple 3/4
  • Staple 3/4
  • Staple 3/4

Staple 3/4 ST-34NH

5.00 (2)
Item.#
06612864
Mfr.#
ST-34NH
Package Qty.
1Pack(40PC)
Ship pack of
1
2.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Useful for temporary construction work and repair works such as for walls or floor surfaces which require temporary fixation.
Dimensions A (mm)
18.0
Dimensions B (mm)
8.0
Compatible Cable
for VVF diameter 1.6 mm x 2-core
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Securing the cable
5
From Japan
On 2014-11-18 13:16:09
Easy to drive with a hammer
This review is about item#06612873.
Of course electric construction work (qualified individuals)
5
From Japan
On 2014-04-12 11:04:19
Purchased 450 pieces. Even if you lose and lose it is a price you do not mind. Easy to take out but the damage when defeating is enormous. I think whether it is good if the lid is fully open and partially openable.
This review is about item#06612873.