Buy more than* S$200* and get FREE SHIPPING

  • Staple 3/4
  • Staple 3/4
  • Staple 3/4
  • Staple 3/4

Staple 3/4 ST-3400P

5.00 (2)
Item.#
06612873
Mfr.#
ST-3400P
Package Qty.
1Pack(450PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Useful for temporary construction work and repair works such as for walls or floor surfaces which require temporary fixation.
Dimensions A (mm)
18.0
Dimensions B (mm)
8.0
Compatible Cable
for Single wire diameter 1.6 mm x 2-core
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Securing the cable
5
From Japan
On 2014-11-18 13:16:09
Easy to drive with a hammer
This review is about item#06612873.
Of course electric construction work (qualified individuals)
5
From Japan
On 2014-04-12 11:04:19
Purchased 450 pieces. Even if you lose and lose it is a price you do not mind. Easy to take out but the damage when defeating is enormous. I think whether it is good if the lid is fully open and partially openable.
This review is about item#06612873.