Buy more than* S$200* and get FREE SHIPPING

  • Staple VA1
  • Staple VA1
  • Staple VA1
  • Staple VA1
  • Staple VA1

Staple VA1 ST-VANH

5.00 (1)
Item.#
06612882
Mfr.#
ST-VANH
Package Qty.
1Pack(35PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Useful for temporary construction work and repair works such as for walls or floor surfaces which require temporary fixation.
Dimensions A (mm)
20.0
Dimensions B (mm)
10.5
Compatible Cable
for VVF 1.6, 2.0 mm x 2-core
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction of exhibition
5
From Japan
On 2014-11-03 11:51:08
Because we use a lot, we can find a case that can be bought in bulky handy.
This review is about item#06612891.