Buy more than* S$200* and get FREE SHIPPING

  • Staple VA1
  • Staple VA1
  • Staple VA1
  • Staple VA1

Staple VA1 ST-VA100P

5.00 (1)
Item.#
06612891
Mfr.#
ST-VA100P
Package Qty.
1Pack(450PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Useful for temporary construction work and repair works such as for walls or floor surfaces which require temporary fixation.
Dimensions A (mm)
20.0
Dimensions B (mm)
10.5
Compatible Cable
for Single wire diameter 1.6 mm x 2 core , diameter 2.0 mm x 2-core
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction of exhibition
5
From Japan
On 2014-11-03 11:51:08
Because it uses a lot, you have come in handy is a cased can be buying.
This review is about item#06612891.