Buy more than* S$200* and get FREE SHIPPING

  • Banding Band
  • Banding Band
  • Banding Band
  • Banding Band

Banding Band KBF-200020C(W)

4.75 (4)
Item.#
06612986
Mfr.#
KBF-200020C(W)
Package Qty.
1Pack(20PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
White
Overall-Length x Width W (mm)
200x4.8
Tensile Strength (kg)
22.2
Type
Standard
Material
66 nylon
Maximum Bundle Diameter (phi mm)
50
Operating Temperature Range (deg C)
-40 - 85
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wiring summary
4
From Japan
On 2016-08-05 09:57:42
Although the product itself is satisfactory, I would like you to increase the number of items in a pack a little more (or if there is something about 50 to 100 pieces in it)
This review is about item#06613004.
To stop the net
5
From Japan
On 2014-06-25 18:21:34
It is neatly stopped and convenient
This review is about item#06612977.
It is used for the creation of the local festival (Yakushi Festival).
5
From Japan
On 2012-08-09 13:51:16
I think that there are various usage methods, but this time I used it to link bamboo slices. Until now, I used a binding wire, but many elderly people had trouble cutting the remainder after connecting them. Your company's binding band is very effective for manufacturing crafts. The size of the building is about 3.5 m in height and about 7 m in length.
This review is about item#07355722.
Electrical wiring
5
From Japan
On 2012-03-29 13:00:18
No problem
This review is about item#06613004.